
Super Torque Timing Belt, 3mm Pitch, 549mm L x 15mm W
Mfr # 150S3M549
Zoro # G506119029
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Pitch Length - Timing Belts
549 mm
Number of Teeth - Timing Belts
183
Pitch - Timing Belts
3 mm
Width - Timing Belts
15 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150S3M549
Zoro #
G506119029
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
549 mm
Width - Timing Belts
15 mm
Height
1.94 mm
Details
Number of Teeth - Timing Belts
183
Pitch - Timing Belts
3 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.