Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Torque Timing Belt, 5mm Pitch, 1105mm L x 25mm W

  • Mfr # 250S5M1105

  • Zoro # G106118460


product price: $22.65
/ea

Key Features

Pitch Length - Timing Belts
1105 mm
Number of Teeth - Timing Belts
221
Pitch - Timing Belts
5 mm
Width - Timing Belts
25 mm
Height
3.41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250S5M1105
Zoro #
G106118460
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1105 mm
Width - Timing Belts
25 mm
Height
3.41 mm

Details

Number of Teeth - Timing Belts
221
Pitch - Timing Belts
5 mm
Item
Timing Belt
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.