
Super Torque Timing Belt, 5mm Pitch, 1595mm L x 10mm W
Mfr # 100S5M1595
Zoro # G606119394
product price: $10.89
/eaKey Features
Pitch Length - Timing Belts
1595 mm
Number of Teeth - Timing Belts
319
Pitch - Timing Belts
5 mm
Width - Timing Belts
10 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100S5M1595
Zoro #
G606119394
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
1595 mm
Width - Timing Belts
10 mm
Height
3.41 mm
Details
Number of Teeth - Timing Belts
319
Pitch - Timing Belts
5 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.