
Super Torque Timing Belt, 5mm Pitch, 1615mm L x 25mm W
Mfr # 250S5M1615
Zoro # G706118709
product price: $31.69
/eaKey Features
Pitch Length - Timing Belts
1615 mm
Number of Teeth - Timing Belts
323
Pitch - Timing Belts
5 mm
Width - Timing Belts
25 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250S5M1615
Zoro #
G706118709
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
1615 mm
Width - Timing Belts
25 mm
Height
3.41 mm
Details
Number of Teeth - Timing Belts
323
Pitch - Timing Belts
5 mm
Item
Timing Belt
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.