Zoro Homepage

Super Torque Timing Belt, 5mm Pitch, 450mm L x 10mm W

  • Mfr # 100S5M450

  • Zoro # G506119906


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pitch Length - Timing Belts
450 mm
Number of Teeth - Timing Belts
90
Pitch - Timing Belts
5 mm
Width - Timing Belts
10 mm
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100S5M450
Zoro #
G506119906
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
450 mm
Width - Timing Belts
10 mm
Height
3.41 mm

Details

Number of Teeth - Timing Belts
90
Pitch - Timing Belts
5 mm
Material
Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.