Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Torque Timing Belt, 8mm Pitch, 1680mm L x 40mm W

  • Mfr # 400S8M1680

  • Zoro # G106120166


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
1680 mm
Number of Teeth - Timing Belts
210
Pitch - Timing Belts
8 mm
Width - Timing Belts
40 mm
Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400S8M1680
Zoro #
G106120166
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1680 mm
Width - Timing Belts
40 mm
Height
5.3 mm

Details

Number of Teeth - Timing Belts
210
Pitch - Timing Belts
8 mm
Material
Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.