
Super Torque Timing Belt, 8mm Pitch, 1776mm L x 15mm W
Mfr # 150S8M1776
Zoro # G806120237
product price: $34.69
/eaKey Features
Pitch Length - Timing Belts
1776 mm
Number of Teeth - Timing Belts
222
Pitch - Timing Belts
8 mm
Width - Timing Belts
15 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S8M1776
Zoro #
G806120237
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
1776 mm
Width - Timing Belts
15 mm
Height
5.3 mm
Details
Number of Teeth - Timing Belts
222
Pitch - Timing Belts
8 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.