
Super Torque Timing Belt, 8mm Pitch, 2496mm L x 15mm W
Mfr # 150S8M2496
Zoro # G106120739
product price: $48.79
/eaKey Features
Pitch Length - Timing Belts
3496 mm
Number of Teeth - Timing Belts
312
Pitch - Timing Belts
8 mm
Width - Timing Belts
15 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S8M2496
Zoro #
G106120739
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
3496 mm
Width - Timing Belts
15 mm
Height
5.3 mm
Details
Number of Teeth - Timing Belts
312
Pitch - Timing Belts
8 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.