Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Torque Timing Belt, 8mm Pitch, 824mm L x 30mm W

  • Mfr # 300S8M824

  • Zoro # G706119911


product price: $32.25
/ea

Key Features

Pitch - Timing Belts
8 mm
Width - Timing Belts
30 mm
Gearbelt Type
S8M
Outside Length
824 mm
Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300S8M824
Zoro #
G706119911
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
30 mm
Outside Length
824 mm
Height
5.3 mm

Details

Pitch - Timing Belts
8 mm
Gearbelt Type
S8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.