Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Torque Timing Belt, 8mm Pitch, 840mm L x 40mm W

  • Mfr # 400S8M840

  • Zoro # G906121172


product price: $43.75
/ea

Key Features

Pitch - Timing Belts
8 mm
Width - Timing Belts
40 mm
Gearbelt Type
S8M
Height
5.3 mm
Outside Length
840 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400S8M840
Zoro #
G906121172
UPC #
-
Country of Origin
Singapore

Dimensions

Width - Timing Belts
40 mm
Height
5.3 mm
Outside Length
840 mm

Details

Pitch - Timing Belts
8 mm
Gearbelt Type
S8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.