Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triplex Raw Edge Cogged Banded C Type, 3 Rib 7/8'' x 144''

  • Mfr # 3RCX144

  • Zoro # G206116571


product price: $494.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
CX
Outside Length
144 in
Number of Ribs
3
Top Width
2.875 in
Height
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RCX144
Zoro #
G206116571
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
144 in
Top Width
2.875 in
Height
0.562 in

Details

V-Belt Type
CX
Number of Ribs
3
Banded Belt
Yes

Description

Triplex Raw Edge Cogged Banded C Type, 3 Rib 7/8'' x 144''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.