
Triplex Raw Edge Cogged Banded C Type, 4 Rib 7/8'' x 109''
Mfr # 4RCX109
Zoro # G506117223
product price: $545.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
CX
Outside Length
109 in
Number of Ribs
4
Top Width
3.875 in
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4RCX109
Zoro #
G506117223
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
109 in
Top Width
3.875 in
Height
0.562 in
Details
V-Belt Type
CX
Number of Ribs
4
Banded Belt
Yes
Description
Triplex Raw Edge Cogged Banded C Type, 4 Rib 7/8'' x 109''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.