Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 24" - BX24 BX24

Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 24" - BX24 (Discontinued)

  • Mfr # BX24
  • Zoro # G802601068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX24
Zoro #
G802601068
UPC #
34494028356
Country of Origin
Japan

Dimensions

Height
0.51Inch
Width
0.66Inch
Length
24Inch
Datum Length
25.77

Details

Industry Number
BX24
Material
Chloroprene Rubber
Weight
0.24 lbs
Groove Angle
40°
Cover Material
Nil
Core Cord
Pet

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.