
Urethane Timing Belt, T10 Profile, 124 Teeth x 50mm W
Mfr # T10-50-124
Zoro # G906118349
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
10 mm
Width - Timing Belts
50 mm
Height
4.5 mm
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10-50-124
Zoro #
G906118349
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
50 mm
Height
4.5 mm
Outside Length
1240 mm
Details
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
10 mm
Material
Polyurethane
Gearbelt Type
T10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.