Zoro Homepage

Urethane Timing Belt, T10 Profile, 55 Teeth x 50mm W

  • Mfr # T10-50-55

  • Zoro # G106118934


product price: $46.69
/ea

Key Features

Number of Teeth - Timing Belts
55
Pitch - Timing Belts
10 mm
Width - Timing Belts
50 mm
Material
Polyurethane
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-50-55
Zoro #
G106118934
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
50 mm
Height
4.5 mm
Outside Length
550 mm

Details

Number of Teeth - Timing Belts
55
Pitch - Timing Belts
10 mm
Material
Polyurethane
Gearbelt Type
T10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.