Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T10 Profile, 96 Teeth x 40mm W
Mfr # T10-40-96
Zoro # G406118467
product price:Â $54.79
/eaKey Features
Top Width
40 mm
Pitch
10 mm
Number of Teeth
96
Belt Material
Polyurethane
Outside Length
960 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T10-40-96
Zoro #
G406118467
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
40 mm
Outside Length
960 mm
Height
4.5 mm
Pitch Length
960 mm
Belt Trade Size
T10
Details
Pitch
10 mm
Number of Teeth
96
Belt Material
Polyurethane
Gearbelt Type
T10
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Industry Number
T10-40-96
Item
Timing Belt
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.