Zoro Homepage

Urethane Timing Belt, T5 Profile, 109 Teeth x 20mm W

  • Mfr # T5-20-109

  • Zoro # G706117986


product price: $17.15
/ea

Key Features

Number of Teeth - Timing Belts
109
Pitch - Timing Belts
5 mm
Width - Timing Belts
20 mm
Outside Length
1090 mm
Gearbelt Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-20-109
Zoro #
G706117986
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
20 mm
Outside Length
1090 mm
Height
2.2 mm

Details

Number of Teeth - Timing Belts
109
Pitch - Timing Belts
5 mm
Gearbelt Type
T5
Material
Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.