
Urethane Timing Belt, T5 Profile, 124 Teeth x 10mm W
Mfr # T5-10-124
Zoro # G406119662
product price: $9.19
/eaKey Features
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
5 mm
Width - Timing Belts
10 mm
Gearbelt Type
T5
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5-10-124
Zoro #
G406119662
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
10 mm
Outside Length
1240 mm
Height
2.2 mm
Details
Number of Teeth - Timing Belts
124
Pitch - Timing Belts
5 mm
Gearbelt Type
T5
Material
Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.