Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T5 Profile, 126 Teeth 630 mm L x 16 mm W
Mfr # T5-16-126
Zoro # G606122479
product price:Â $14.75
/eaKey Features
Belt Trade Size
T5
Industry Number
T5-16-126
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5-16-126
- Zoro #
- G606122479
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- T5
- Top Width
- 16 mm
- Pitch Length
- 630 mm
Details
- Item
- Timing Belt
- Industry Number
- T5-16-126
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 126
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.