Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T5 Profile, 168 Teeth x 15mm W
Mfr # T5-15-168
Zoro # G306121291
product price:Â $16.45
/eaKey Features
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5-15-168
Zoro #
G306121291
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Pitch Length
840 mm
Top Width
15 mm
Details
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
5 mm
Item
Timing Belt
Number of Teeth
168
Industry Number
T5-15-168
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.