Zoro Homepage

Urethane Timing Belt, T80 Profile, 150 Teeth x 9.5mm W

  • Mfr # 150T80-9.5

  • Zoro # G406121719


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Pitch Length - Timing Belts
304.8 mm
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
2.032 mm
Width - Timing Belts
9.5 mm
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150T80-9.5
Zoro #
G406121719
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
304.8 mm
Width - Timing Belts
9.5 mm
Height
1.22 mm

Details

Number of Teeth - Timing Belts
150
Pitch - Timing Belts
2.032 mm
Material
Polyurethane
Gearbelt Type
Standard
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.