Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical, A16, A, NR, SBR, 16 in, 1/2 in Top Width
- Mfr # A16
- Zoro # G506117438
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
V-Belt Type
A
Belt Series
Classical
V-Belt Section
A
Industry Number
A16
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A16
- Zoro #
- G506117438
- UPC #
- 34494020572
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- A
- Belt Series
- Classical
- V-Belt Section
- A
- Industry Number
- A16
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 16 in
- Height
- 0.312 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.