V-Belt, Classical, B111, B, NR, SBR, 2892 mm, 21/32 in Top Width
- Mfr # B111
- Zoro # G606116867
product price:Â
$
19.79
/ea
Key Features
V-Belt Type
Classic Wrapped
V-Belt Section
B
Industry Number
B111
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B111
- Zoro #
- G606116867
- UPC #
- 34494022781
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- Classic Wrapped
- V-Belt Section
- B
- Industry Number
- B111
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Features
- Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
- Banded Belt
- Yes
- Belt Series
- Classical
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 2892 mm
- Height
- 0.433 in
Description
Conventional V-Belt B Type, 21/32" x 111"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.