Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical, B196, B, NR, SBR, 196 in, 21/32 in Top Width
- Mfr # B196
- Zoro # G406118474
product price:Â
$
31.75
/ea
Key Features
V-Belt Type
B
V-Belt Section
B
Industry Number
B196
Top Width
21/32 in
Outside Length
196 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B196
- Zoro #
- G406118474
- UPC #
- 34494023474
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- B
- V-Belt Section
- B
- Industry Number
- B196
- Material
- NR, SBR
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Belt Series
- Classical
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 196 in
- Height
- 0.406 in
- Thickness
- 13/32 in
Description
Conventional V-Belt B Type, 21/32" x 196"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.