V-Belt, Classical, B66, B, NR, SBR, 1749 mm, 21/32 in Top Width
- Mfr # B66
- Zoro # G606120253
product price:Â
$
12.29
/ea
Key Features
V-Belt Type
Classic Wrapped
Belt Series
Classical
V-Belt Section
B
Industry Number
B66
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B66
- Zoro #
- G606120253
- UPC #
- 34494022330
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- Classic Wrapped
- Belt Series
- Classical
- V-Belt Section
- B
- Industry Number
- B66
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Features
- Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
- Banded Belt
- Yes
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 1749 mm
- Height
- 0.433 in
Description
Conventional V-Belt B Type, 21/32" x 66"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.