Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 27/B146, B, NR, SBR, 149 in, 21/32 in Top Width
- Mfr # 27RB146
- Zoro # G102596071
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Classical Banded
V-Belt Section
B
Industry Number
27/B146
Number of Ribs
27
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27RB146
- Zoro #
- G102596071
- UPC #
- 34494041782
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 149 in
- Length
- 146Inch
- Height
- 0.51Inch
- Width
- 0.66Inch
- Datum Length
- 147.8
Details
- Item
- V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- B
- Industry Number
- 27/B146
- Number of Ribs
- 27
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 45.56952 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
Description
B Type, 27 Ribs 2/3" x 146'' Full Sleeve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.