Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 2/B92, B, NR, SBR, 95 in, 21/32 in Top Width
- Mfr # 2RB92
- Zoro # G802599808
product price:
$
47.39
/ea
Key Features
Belt Series
Classical Banded
V-Belt Section
B
Industry Number
2/B92
Number of Ribs
2
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RB92
- Zoro #
- G802599808
- UPC #
- 34494039178
- Country of Origin
- Indonesia
- Item
- V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- B
- Industry Number
- 2/B92
- Number of Ribs
- 2
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 2.12704 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 95 in
- Length
- 92Inch
- Height
- 0.51Inch
- Width
- 0.66Inch
- Datum Length
- 93.8
Description
The MITSUBOSHI - 2RB92 is a V-Belt designed for use in various industrial applications. This belt is made from NR/SBR material, which is known for its properties of being able to withstand certain environmental conditions like heat and chemicals. The belt's core cord is polyester while its cover material is cotton, providing an optimal balance of strength and flexibility.
Key Features of the MITSUBOSHI - 2RB92 V-Belt:
- Material: Constructed from NR/SBR (Natural Rubber/Styrene-Butadiene Rubber), this belt exhibits robustness and adaptability to different working conditions.
- Core Cord: Made with Polyester, the core cord is designed with a material recognized for its potential in providing tensile strength and dimensional stability.
- Cover Material: Cotton cover is used with the intention of enhancing grip and potentially reducing slippage during operation.
- Datum Length & Outside Length: It has a datum length of 93.8 inches and outside length of 95 inches, which may be compatible with various machinery drive systems.
- Groove Angle: A groove angle of 40° is designed for compatibility with sheave grooves, potentially aiding in power transmission efficiency.
- Number of Ribs: This V-belt features two ribs, intended to distribute load evenly which could enhance power transmission efficiency under ideal conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.