Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 2/D158, D, NR, SBR, 163 in, 1-1/4 in Top Width
- Mfr # 2RD158
- Zoro # G602596212
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
D
Number of Ribs
2
Top Width
1-1/4 in
Thickness
3/4 in
Outside Length
163 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RD158
- Zoro #
- G602596212
- UPC #
- 34494046305
- Country of Origin
- Indonesia
- Item
- V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- D
- Industry Number
- 2/D158
- Number of Ribs
- 2
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 12.892484 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 163 in
- Width
- 1.25Inch
- Length
- 158Inch
- Height
- 0.85Inch
- Datum Length
- 161.3
Description
D Type, 1 1/4 Inch Wide x 158 Inch Long x 2 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.