V-Belt, Classical Banded, 4/B62, B, NR, SBR, 65 in, 21/32 in Top Width
- Mfr # 4RB62
- Zoro # G002598144
product price:Â
$
56.19
/ea
Key Features
Industry Number
4/B62
Number of Ribs
4
Outside Length
65 in
Material
NR, SBR
Width
0.66Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4RB62
- Zoro #
- G002598144
- UPC #
- 34494037211
- Country of Origin
- Japan
- Industry Number
- 4/B62
- Number of Ribs
- 4
- Material
- NR, SBR
- Weight
- 2.86688 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
- Item
- V-Belt
- Belt Series
- Classical Banded
- Temp. Range
- -40 Degrees to 158 Degrees F
- V-Belt Section
- B
- Reinforcing Cord Material
- Polyester
Dimensions
- Outside Length
- 65 in
- Width
- 0.66Inch
- Height
- 0.51Inch
- Length
- 62Inch
- Datum Length
- 63.8
- Thickness
- 13/32 in
- Top Width
- 21/32 in
Description
B Type, 2/3 Inch Wide x 62 Inch Long x 4 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.