Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 6/C108, C, NR, SBR, 112 in, 7/8 in Top Width
- Mfr # 6RC108
- Zoro # G302596888
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6/C108
Number of Ribs
6
Outside Length
112 in
Material
NR, SBR
Weight
13.50108 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6RC108
- Zoro #
- G302596888
- UPC #
- 34494044103
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 112 in
- Width
- 0.88Inch
- Length
- 108Inch
- Height
- 0.63Inch
- Datum Length
- 110.9
- Top Width
- 7/8 in
- Thickness
- 17/32 in
Details
- Industry Number
- 6/C108
- Number of Ribs
- 6
- Material
- NR, SBR
- Weight
- 13.50108 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- V-Belt Section
- C
- Belt Series
- Classical Banded
- Item
- V-Belt
Description
C Type, 7/8 Inch Wide x 108 Inch Long x 6 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.