V-Belt, Classical Banded, 6/C68, C, NR, SBR, 72 in, 7/8 in Top Width
- Mfr # 6RC68
- Zoro # G402597693
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6/C68
Number of Ribs
6
Outside Length
72 in
Material
NR, SBR
Weight
8.50068 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RC68
- Zoro #
- G402597693
- UPC #
- 34494043267
- Country of Origin
- Japan
- Industry Number
- 6/C68
- Number of Ribs
- 6
- Material
- NR, SBR
- Weight
- 8.50068 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
- Temp. Range
- -40 Degrees to 158 Degrees F
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- C
- Item
- V-Belt
- Belt Series
- Classical Banded
Dimensions
- Outside Length
- 72 in
- Height
- 0.63Inch
- Length
- 68Inch
- Width
- 0.88Inch
- Datum Length
- 70.9
- Top Width
- 7/8 in
- Thickness
- 17/32 in
Description
C Type, 7/8 Inch Wide x 68 Inch Long x 6 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.