Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 7/B51, B, NR, SBR, 54 in, 21/32 in Top Width
- Mfr # 7RB51
- Zoro # G502596404
product price:Â
$
79.99
/ea
Key Features
Belt Series
Classical Banded
V-Belt Section
B
Industry Number
7/B51
Number of Ribs
7
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7RB51
- Zoro #
- G502596404
- UPC #
- 34494036795
- Country of Origin
- Japan
- Item
- V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- B
- Industry Number
- 7/B51
- Number of Ribs
- 7
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 4.12692 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 54 in
- Width
- 0.66Inch
- Height
- 0.51Inch
- Length
- 51Inch
- Datum Length
- 52.8
Description
B Type, 2/3 Inch Wide x 51 Inch Long x 7 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.