Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 7/C300, C, NR, SBR, 302 in, 7/8 in Top Width
- Mfr # 7RC300
- Zoro # G102598211
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Industry Number
7/C300
Number of Ribs
7
Outside Length
302 in
Material
NR, SBR
Weight
43.7535 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7RC300
- Zoro #
- G102598211
- UPC #
- 34494045865
- Country of Origin
- Japan
- Industry Number
- 7/C300
- Number of Ribs
- 7
- Material
- NR, SBR
- Weight
- 43.7535 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
- V-Belt Section
- C
- Temp. Range
- -40 Degrees to 158 Degrees F
- Belt Series
- Classical Banded
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
Dimensions
- Outside Length
- 302 in
- Height
- 0.63Inch
- Length
- 300Inch
- Width
- 0.88Inch
- Datum Length
- 300.9
- Top Width
- 7/8 in
- Thickness
- 17/32 in
Description
C Type, 7/8 Inch Wide x 300 Inch Long x 7 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.