V-Belt, Classical Banded, 7/D360, D, NR, SBR, 365 in, 1-1/4 in Top Width
- Mfr # 7RD360
- Zoro # G902599197
product price:Â
$
1,667.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
D
Number of Ribs
7
Top Width
1-1/4 in
Thickness
3/4 in
Outside Length
365 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7RD360
- Zoro #
- G902599197
- UPC #
- 34494047333
- Country of Origin
- Indonesia
- Item
- V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- D
- Industry Number
- 7/D360
- Number of Ribs
- 7
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 102.81348 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 365 in
- Length
- 360Inch
- Height
- 0.85Inch
- Width
- 1.25Inch
- Datum Length
- 363.3
Description
D Type, 1 1/4 Inch Wide x 360 Inch Long x 7 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.