Shop MITSUBOSHI
See all product information
Create Account
V-Belt, General Utility, 4L410A, 4L, SBR, 41 in, 1/2 in Top Width
- Mfr # 4L410A
- Zoro # G016240176
product price:Â
$
9.59
/ea
Key Features
Belt Series
General Utility
V-Belt Section
4L
Industry Number
4L410A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L410A
- Zoro #
- G016240176
- UPC #
- 34494244107
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- General Utility
- V-Belt Section
- 4L
- Industry Number
- 4L410A
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Standards
- RMA IP-3-3
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 41 in
Description
The FHP V-belt is a frictional forced power transmission belt designed for light duty, fractional horsepower drives. Its compact design is ideal for use with your office and home appliances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.