V-Belt, Super KB, 4LK840A, 4L, CR, 84 in, 1/2 in Top Width
- Mfr # 4LK840A
- Zoro # G316240128
product price:Â
$
35.99
/ea
Key Features
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Outside Length
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4LK840A
- Zoro #
- G316240128
- UPC #
- 34494548403
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Super KB
- V-Belt Section
- 4L
- Industry Number
- 4LK840A
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -22 Degrees to 194 Degrees F
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 84 in
Description
The Super KB Premium FHP V-belt is designed for severe operating conditions where light duty FHP belts may stretch or pull apart due to heavy shock loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.