Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - J Series 25'' Long x 3 Ribs Wide
Mfr # 250J3
Zoro # G606116935
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Belt Series
Ribstar G
V-Belt Section
J
Industry Number
250J3
Number of Ribs
3
Top Width
7.02 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250J3
- Zoro #
- G606116935
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Top Width
- 7.02 mm
- Thickness
- 3.8 mm
- Outside Length
- 25 in
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar G
- V-Belt Section
- J
- Industry Number
- 250J3
- Number of Ribs
- 3
- Material
- Ethylene Propylene Diene Monomer (EPDM), Neoprene (CR)
- Reinforcing Cord Material
- Polyethylene Terephthalate
- Temp. Range
- -22 Degrees F to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.