Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi J, 635 mm Outside Length, 11.7 mm Top Width, 5 Ribs 250J5

J, 635 mm Outside Length, 11.7 mm Top Width, 5 Ribs (Discontinued)

  • Mfr # 250J5
  • Zoro # G606117741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250J5
Zoro #
G606117741
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
635 mm
Top Width
11.7 mm
Height
3.8 mm

Details

V-Belt Type
J
V-Belt Section
J
Number of Ribs
5
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.