Zoro Homepage

V-Ribbed - J Series 25'' Long x 7 Ribs Wide

  • Mfr # 250J7

  • Zoro # G206117646


product price: $13.55
/ea

Key Features

V-Belt Type
J
V-Belt Section
J
Outside Length
635 mm
Number of Ribs
7
Top Width
16.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250J7
Zoro #
G206117646
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
635 mm
Top Width
16.38 mm
Height
3.8 mm

Details

V-Belt Type
J
V-Belt Section
J
Number of Ribs
7
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.