Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi J, 28 in Outside Length, 44 Ribs 280J44

J, 28 in Outside Length, 44 Ribs (Discontinued)

  • Mfr # 280J44
  • Zoro # G306122540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280J44
Zoro #
G306122540
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
28 in
Height
3.8 mm

Details

V-Belt Type
J
Number of Ribs
44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.