Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ribbed - J Series 31.5'' Long x 6 Ribs Wide

  • Mfr # 315J6

  • Zoro # G606121489


product price: $11.99
/ea

Key Features

V-Belt Type
J
Outside Length
31.5 in
Number of Ribs
6
Top Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315J6
Zoro #
G606121489
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
31.5 in
Top Width
0.55 in

Details

V-Belt Type
J
Number of Ribs
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.