Zoro Homepage

V-Ribbed - L Series 61.5'' Long x 38 Ribs Wide

  • Mfr # 615L38

  • Zoro # G106121859


product price: $298.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
L
Outside Length
615 in
Number of Ribs
38
Height
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615L38
Zoro #
G106121859
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
615 in
Height
7.5 mm

Details

V-Belt Type
L
Number of Ribs
38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.