Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - L Series 82.5'' Long x 54 Ribs Wide
Mfr # 825L54
Zoro # G806118142
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Outside Length
82.5 in
Belt Series
RIBSTAR G
Number of Ribs
54
Industry Number
825L54
Thickness
7.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
825L54
Zoro #
G806118142
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
82.5 in
Thickness
7.5 mm
Top Width
253.8 mm
Details
Belt Series
RIBSTAR G
Number of Ribs
54
Industry Number
825L54
V-Belt Section
L
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.