Zoro Homepage

V-Ribbed - L Series 84'' Long x 10 Ribs Wide

  • Mfr # 840L10

  • Zoro # G906118998


product price: $101.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
L
Outside Length
84 in
Number of Ribs
10
Top Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840L10
Zoro #
G906118998
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
84 in
Top Width
1.88 in

Details

V-Belt Type
L
Number of Ribs
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.