Zoro Homepage

V-Ribbed - L Series 88'' Long x 31 Ribs Wide

  • Mfr # 880L31

  • Zoro # G606116621


product price: $333.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
L
Outside Length
880 in
Number of Ribs
31
Height
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880L31
Zoro #
G606116621
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
880 in
Height
7.5 mm

Details

V-Belt Type
L
Number of Ribs
31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.