Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - L Series 91.5'' Long x 26 Ribs Wide
Mfr # 915L26
Zoro # G906119971
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
L
Number of Ribs
26
Top Width
4.89 in
Outside Length
91.5 in
Material
Chloroprene / EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
915L26
Zoro #
G906119971
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
4.89 in
Outside Length
91.5 in
Thickness
7.5 mm
Details
V-Belt Type
L
Number of Ribs
26
Material
Chloroprene / EPDM
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
915L26
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
L
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.