Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - L Series 99'' Long x 19 Ribs Wide
Mfr # 990L19
Zoro # G506121909
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
L
Belt Series
Ribstar G
V-Belt Section
L
Industry Number
990L19
Number of Ribs
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990L19
- Zoro #
- G506121909
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Top Width
- 3.57 in
- Thickness
- 7.5 mm
- Outside Length
- 99 in
Details
- Item
- Ribbed V-Belt
- V-Belt Type
- L
- Belt Series
- Ribstar G
- V-Belt Section
- L
- Industry Number
- 990L19
- Number of Ribs
- 19
- Material
- Ethylene Propylene Diene Monomer (EPDM), Neoprene (CR)
- Reinforcing Cord Material
- Polyethylene Terephthalate
- Temp. Range
- -22 Degrees F to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.