Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1137mm Long x 4 Ribs Wide
Mfr # 4PK1137
Zoro # G006122581
product price:Â $11.59
/ea
Sold in multiples of 10 for $115.90
Key Features
Number of Ribs
4
V-Belt Section
PK
Belt Series
RIBSTAR
Top Width
14.24 mm
Industry Number
4PK1137
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4PK1137
Zoro #
G006122581
UPC #
34494002134
Country of Origin
Thailand
Dimensions
Top Width
14.24 mm
Thickness
5 mm
Outside Length
1,137 mm
Details
Number of Ribs
4
Item
Ribbed V-Belt
V-Belt Section
PK
Belt Series
RIBSTAR
Industry Number
4PK1137
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
Temp. Range
-22 Degrees to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.