Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1170mm Long x 7 Ribs Wide
Mfr # 7PK1170
Zoro # G606120772
product price:Â $17.79
/ea
Sold in multiples of 10 for $177.90
Key Features
Material
Chloroprene / EPDM
Number of Ribs
7
V-Belt Section
PK
Top Width
24.92 mm
Reinforcing Cord Material
Poly Ethylene Terephthalate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7PK1170
Zoro #
G606120772
UPC #
34494035484
Country of Origin
Japan
Dimensions
Top Width
24.92 mm
Outside Length
1,170 mm
Thickness
5 mm
Details
Item
Ribbed V-Belt
Material
Chloroprene / EPDM
Number of Ribs
7
V-Belt Section
PK
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR
Industry Number
7PK1170
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.