Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1270mm Long x 7 Ribs Wide
Mfr # 7PK1270
Zoro # G106120906
product price:Â $20.29
/ea
Sold in multiples of 10 for $202.90
Key Features
Industry Number
7PK1270
Material
Chloroprene / EPDM
Belt Series
RIBSTAR
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7PK1270
- Zoro #
- G106120906
- UPC #
- 34494007603
- Country of Origin
- Japan
Dimensions
- Outside Length
- 1,270 mm
- Thickness
- 5 mm
- Top Width
- 24.92 mm
Details
- Industry Number
- 7PK1270
- Material
- Chloroprene / EPDM
- Belt Series
- RIBSTAR
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- PK
- Number of Ribs
- 7
- Item
- Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.